Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Digital Humidity/Temperature/Dew Point Meter
SCI_ED

Catalog No. S04709 Shop All Fisherbrand Products
Change view
Click to view available options
Max. Temperature (Metric):
60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (Metric)
S04709 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04709
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient triple memories recall minimum/maximum readouts for relative humidity, dew point and temperature.

  • Audible and visual LED alarm may be set to trigger at three different humidity readings (55%, 60% or 65%)
  • Solid state sensors deliver response times of less than 30 seconds, °F/°C switchable
  • Supplied: wall mount, batteries, Traceable™ Certificate
Specifications
  • Humidity range: 20 to 95% range
  • Humidity resolution: 0.1%
  • Accuracy: ±3% mid-range, ±5% elsewhere
  • Temperature range: 14° to 140°F (-10° to 60°C)
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Dew Point: 14 to 140°F (-10 to 60°C)
Traceable™ to NIST for AccuracyAn individually-numbered Traceable Certificate is provided which assures accuracy from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance Traceable™ to NIST for Accuracy: An individually-numbered Traceable Certificate is provided which assures accuracy from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indica
Humidity Range 20-95%
Includes Wall mount, batteries, Traceable Certificate
Length (Metric) 25 cm
Material Plastic
Resolution 0.1°
Max. Temperature (English) 140°F
Max. Temperature (Metric) 60°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Calibrated Yes
Accuracy ±4% RH
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.