Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dual Thermometer with Min/Max and Time/Date
SCI_ED

Catalog No. S98182 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
1 Celsius, 1 Fahrenheit
2 x Bottle Probes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
S98182 2 x Bottle Probes
S98183 1 Celsius, 1 Fahrenheit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S98182
Add to Cart
Add to Cart
This item is not returnable. View return policy

Temperature of the two different probes is displayed in both Celsius and Fahrenheit. Traceable™ Dual Thermometer with Min/Max and Time/Date displays date and time when minimum and maximum temperatures occur.

  • Measures the temperature in the freezer and another in the refrigerator
  • Alarm type: audio and visual alarms programmable in 1° increments
  • 10 ft. micro-cable
  • Probe sealed in a miniature bottle 1 x 2.50 in. (2.5 x 6.3 cm)
  • Range: -58° to +158°F and -50° to +70°C
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Eliminates concerns about incidental contact with food or drinking water
  • High-impact, chemical-resistant ABS plastic case: 3.50 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
  • Weight: 3.66 oz. (103.7 g)
  • Supplied with two special bottle probes specifically for refrigerator/freezer applications; bottle is filled with nontoxic glycol
  • Supplied with two 0.25D x 1.25 in.L (0.6 x 3.1 cm) probes

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Warranty and Services

One year manufacturing defect warranty from the date of purchase.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.5 x 1.75 x 1 in. (8.9 x 4.4 x 2.5 cm)
For Use With (Application) Cold storage, chemicals, pharmaceuticals
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes AAA battery for continuous, one-year always-on monitoring, flip open stand, Velcro™ and magnetic strips for mounting of both thermometer and bottle sensor, with min/max and time/date, two bottle probes for refrigerator/freezer applications
Length (English) Cable 42 in.
Length (Metric) 89 mm
Length (Metric) Cable 106.68 cm
Material ABS Plastic
Probe Type 2 x Bottle Probes
Resolution 0.1°C
Weight (English) 3.6 oz.
Weight (Metric) 100 g
Width (English) 1.75 in.
Product Type Digital Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Battery Type AAA
Accuracy ±1°C
Display Digital LCD
Width (Metric) 4.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.