Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Expanded-Range Thermometer

Catalog No. 1507711 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +1200°C
Scale:
Celsius
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Scale
15-077-11 -40°C to +1200°C Celsius
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-077-11
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Requires

For measurements up to 700°C, use the Type-K Triple-purpose Accessory Probe (15-078-2B).

Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.

  • Range of Celsius model is -40° to +1200°C, range of Fahrenheit model is -40° to +2000°F
  • Resolution: 1°
  • Typical meter-only accuracy is ±(1°C + 1%) from 0 to 750°C
  • Two probes allow simultaneous monitoring of two tests
  • Three-position switch indicates probe 1, probe 2 or OFF

Order Info

Dimensions (L x W x H): 5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm). Probe cable length: 15-077-10, -11: 4 ft. (1.2 m); 15-077-13: 32 ft. (10 m).

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm)
For Use With (Application) Lab, plant and field use
Height (English) 1 in.
Height (Metric) 2.5 cm
Includes 9 V Battery, 4 m Cable, Two fast-response Type-K beaded sensors for measurements up to 250°C (482°F) continuous and 300°C (572°F) short term (for replacement, order 15-077-45)
Length (English) Cable 48 in.
Length (Metric) Cable 121.92 cm
Material Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 4 oz.
Weight (Metric) 113 g
Width (English) 3 in.
Product Type Thermometer
Length (English) 5 in.
Max. Temperature (Metric) 1200°C
Min. Temperature (Metric) -40°C
Temperature Range (Metric) -40°C to +1200°C
Calibrated Yes
Battery Type 9 V
Accuracy ±1°C
Display Digital
Width (Metric) 7.6 cm
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.