Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Education™ Traceable™ Flip-Stick™ Thermometers with Calibration
SCI_ED

Catalog No. S94144
Change view
Click to view available options
Temperature Range (Metric):
-50 to 300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S94144 -50 to 300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94144 Supplier Fisher Education™ Supplier No. 0800046

missing translation for 'validMainframeMsg'

Multi-angle probe makes taking temperature measurements in difficult to reach places easy

  • Flip-open design make it easy to carry around in your pocket or on the wrist strap.
  • Meter measures 11 in. in length when extended but folds to a nice compact 6 in. in length.
  • Position stainless steel probe to any angle for easy temperature measurements.
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Rugged, shockproof and drop tested to 5 feet.
  • Large, 3/4th in. in height digits are easy to view at a glance.
  • Features include switchable fahrenheit-celsius, min/max, hold, and low-battery indicator.
  • Traceable™ Products have an individually-numbered Traceable™ Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA.
  • Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Specifications

Length (Metric) 11 in.
Material Stainless Steel
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58 to 572°F
Temperature Range (Metric) -50 to 300°C
Calibrated Yes
For Use With (Equipment) Difficult to reach places
Battery Life Not tested
Battery Type AAA
Accuracy ±2°F (± 1°C)
Subdivision 0.1°C
Immersion Length 4.5 in.
Display LCD
Width (Metric) 5/8 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.