Learn More
Fisherbrand™ Traceable™ Jumbo Display Thermohygrometer with Calibration
Shop All Fisherbrand ProductsDescription
- Thermohygrometer for both indoor and outdoor applications
- Large 1.125 in. display can be read as far as 35 feet away
- Unit features ABS plastic housing
- Wall-mount the thermohygrometer or use the flip-open stand
Specifications
Specifications
| Type | Thermohygrometer |
| Accuracy | ±2% RH, ±2°F (±1°C) |
| Display Type | Digital |
| Length (Metric) | 17 cm |
| Width (Metric) | 12 cm |
| Height (Metric) | 3.2 cm |
| Weight (Metric) | 0.23 kg |
| For Use With (Application) | Humidity and temperature monitoring |
| Includes | NIST certficate, temperature sensor, AAA battery |
| Certifications/Compliance | NIST |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.