Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Traceable™ Manometer/Pressure/Vacuum Gauges
SCI_ED

Catalog No. S98191 Shop All Fisherbrand Products
Change view
Click to view available options
Pressure Range:
-100 to 100psi
-5 to 5psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Range
S98191 -100 to 100psi
S98188 -5 to 5psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S98191

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

For Printing model: Traceable™ Certificate, hose/tubing, AA batteries, ABS plastic carrying case, computer output, paper roll and a replacement battery 1105 (4 each).

For Nonprinting model: Traceable™ Certificate, hose/tubing, 9-volt battery, computer output and ABS plastic carrying case

Manometer displays gauge and differential pressure/vacuum in eleven different units.

  • Response time: 0.5 second
  • Simple hose fittings; Inside diameters: 0.063 to 0.188 in.
  • Large 0.625 in. high digits are visible from six feet
  • Memory feature recalls highest, lowest reading over any time period
  • Count up timer displays up to 99 hr., 59 mins., 59 sec.
  • Accuracy: ±0.3% of full scale between 0 to 50°C
  • At the touch of a button unit may be zeroed or any pressure may set to zero
  • Permits reading the difference of the pressure/vacuum between two different sources
  • DATA HOLD key freezes the display to capture readings
  • Brilliant backlighting permits reading even in dark areas

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Weight (Metric) 0.34 kg
Display Type LCD
Accuracy ±0.3%
Pressure Range -100 to 100psi
Product Type Manometer Pressure/Vacuum Gauge
For Use With (Application) Displays gauge and differential pressure/vacuum in eleven different units
Time Range 99 Hours 59 min. 59 sec.
Certifications/Compliance ISO 17025, A2LA, NIST
Includes Traceable certificate, hose/tubing, AA batteries, ABS Plastic carrying case, computer output, paper roll and a replacement battery 1105
Response Time 0.5 sec.
Weight (English) 12 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.