Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Memory-Card Refrigerator/Freezer Thermometers/Humidity Meters
SCI_ED

Catalog No. p-4575166 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
Bottle Probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
S04566 Bottle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S04566
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

256MB SD memory card, USB memory card reader, magnetic mounting strips, Velcro™, wall mount, bench stand, batteries, adapter, Traceable certificate, plastic case, probe

Min/max memories, high/low alarms and data capture; displays °F/°C

Stand-alone unit with datalogging capabilities; uses a removable standard SD memory card thst is identical to types used in digital cameras.

Thermometer

  • Covers -30° to +70°C (-22° to +158°F)
  • Sealed bottle sensor is insulated from rapid temperature changes when refrigerator door is opened
  • Solution in sealed bottle of GRAS (generally recognized as safe) material
  • Thin cable is easy for refrigerator door to close and seal
  • Alarm sets in 0.1° increments; beeps and flashes a bright red LED when temperature rises above or falls below user-set trip points
  • Four-line display shows temperature of bottle probe, ambient temperature, humidity and time-of-day
  • Batteries and adapter supplied

Datalogging

  • Records readings from once a minute up to once every 720 minutes on a removable standard SD memory card
  • Thermometer captures 5.9 million readings (over 10 years of minute-by-minute readings)
  • Memory card reader (supplied) plugs into any USB Windows™ or Mac™ computer port — no software to install — for an instant report
  • Memory card text file shows date, time-of-day and sensor readings in a single line
  • Text report includes date/time-of-day and sensor readings, which may be sent to any spreadsheet or database

Specifications

  • Probes: internal ambient, internal humidity; external bottle probe or stainless-steel probe
  • Probe Temperature Range: -30° to +70°C (-22° to +158°F)
  • Resolution: 0.1°C
  • Probe Temperature Accuracy: ±0.6°C (0° to 50°C [32° to 122°F]), ±1.2°C (-30° to 0°C [-22° to +32°F], 50° to 70°C [122° to 158°F)
  • Humidity Range: 0 to 99.9%RH
  • Humidity Resolution: 0.1
  • Humidity Accuracy: ±5% RH at 25°C (77°F) for range of 20 to 85% RH, ±7% RH elsewhere
  • Display: four-line readout, LCD digit height: 0.7 in. (1.7 cm)
  • Bottle Probe Size: 1 x2.5 in. (2.54 x 6.35 cm)
  • Stainless-Steel Probe Size: 0.16 x 1 in. (0.41 x 2.54 cm)
  • Cable, L: 79 in. (200 cm)
  • Size, L x W x H: 3.5 x 4.25 x 1.25 in. (8.89 x 32.7 x 3.18 cm)
  • Weight: 7 oz. (198g)
  • Case: high-impact, chemical-resistant, ABS

Both models include internal probes to measure ambient temperature and humidity

  • S04566: Bottle probe model is ideal for monitoring refrigerators, freezers and incubators
  • S04567: Stainless-steel probe model is ideal for QC and research

Order Info

Batteries last one year with no data capture and one month with sampling rate of one per minute. If adapter receives no current, battery provides automatic backup.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.5 x 4.25 x 1.25 in. (8.89 x 32.7 x 3.17 cm)
For Use With (Application) Store rooms, labs and critical areas
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes 256MB SD memory card, USB memory card reader, magnetic mounting strips, Velcro™, wall mount, bench stand, batteries, adapter, Traceable certificate, plastic case, bottle probe
Length (English) Cable 79 in.
Length (English) Overall 1 in.
Length (Metric) 89 mm
Length (Metric) Cable 200.6 cm
Material Plastic
Probe Type Bottle Probe
Resolution 0.1°C
Weight (English) 7 oz.
Weight (Metric) 198 g
Width (English) 4.25 in.
Product Type Digital Thermometer
Length (English) 3.5 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -22°F
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +70°C
Calibrated Yes
Accuracy ±0.6°C
Display Digital LCD
Width (Metric) 32.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.