Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with Probe
SCI_ED

Catalog No. s25097 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
4-wire Platinum Probe
Stainless Steel Handle Probe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
S2-509-7 4-wire Platinum Probe
S2-509-6 Stainless Steel Handle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S2-509-7
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Includes

Batteries, platinum RTD sensor/stainless-steel probe, magnetic strips, Velcro™ tape, bench stand

Displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day). Traceable Platinum High-Accuracy Refrigerator/Freezer Thermometer with a platinum waterproof stainless-steel probe provides accurate readings with tip penetration of 0.3 in. and waterproof cable.

Triple display shows current °F/ °C and minimum/maximum temperatures

  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • 4-wire platinum sensor ensures linear response and high accuracy across the entire range
  • Alarm is settable in 0.1° increments and signals when temperature rises above/falls below set points
  • Visual LEDs and audible alarm signal continuously even if temperature returns to non-alarm range
  • Permits easy one-key calibration by user
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: easy-to-read, 3-line and 2 alarm LEDs
  • Cable length: 10-feet
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz.
  • Case: high-impact, chemical-resistant ABS plastic

Handle Probe: Fast-response, waterproof, 4-wire platinum sensor/stainless-steel probe; Diameter 0.13 in.; Stem length: 9.0 in.; Overall length: 12 in.; 10-foot cable; Probe: 4-wire platinum; Waterproof; 0.187 in. dia and 0.75 in. length; 10-foot cable

Certifications

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable

Specifications

Diameter (English) Probe 0.187 in.
Diameter (Metric) Probe 4.75 mm
Includes Batteries, Platinum RTD Sensor/Stainless-Steel Probe, Magnetic Strips, Velcro™ Tape, Bench Stand
Length (English) Probe 9 in.
Length (Metric) 18.8 mm
Material ABS Plastic
Probe Type 4-wire Platinum Probe
Resolution 0.01°C
Product Type Digital Thermometer
Length (English) 0.74 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -148°F
Min. Temperature (Metric) -100°C
Temperature Range (English) -148°F to +158°F
Temperature Range (Metric) -100.00°C to +70°C
Calibrated Yes
Accuracy ±0.1°C
Display Digital
Width (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.