Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Pocket-Size Thermometer
SCI_ED

Catalog No. S94111 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +750°C
n.a.
Temperature Range (English):
-58°F to +1382°F
n.a.
Scale:
Celsius Scale
Fahrenheit Scale
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Scale
S94111 -50°C to +750°C n.a. Celsius Scale
S94110 n.a. -58°F to +1382°F Fahrenheit Scale
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S94111
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for lab, plant and field use. Traceable™ Pocket-Size Thermometer is compatible with all Type-K probes.

  • Shockproof
  • Pocket-size unit comes ready to use and outfitted with wide-range, fast-response and one-switch operation
  • Range: -50° to +750°C/-58° to +1382°F
  • Accuracy: ±1°C + 0.75% between 0° and 500°C (32° and 932°F); ±1°C + 1% between 500° and 750°C (932° and 1382°F); -20 ±2°C; -40 ±4°C; -50 ±5°C
  • Resolution: 0.1°
  • Dimensions: 2.75 x 4.25 x 0.88 in. (69 x 106 x 22 mm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm)
For Use With (Application) Lab, plant and field use
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Type-K probe with beaded sensor, Cable, 4 ft. (1.9 m), Leatherette case, 9 V battery with 150 to 200 hours continuous-use life span
Length (English) Cable 48 in.
Length (Metric) 108 mm
Length (Metric) Cable 121.92 cm
Material Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 4 oz.
Weight (Metric) 113 g
Width (English) 2.75 in.
Product Type Digital Thermometer
Length (English) 4.25 in.
Max. Temperature (Metric) 750°C
Min. Temperature (Metric) -50°C
Temperature Range (English) n.a.
Temperature Range (Metric) -50°C to +750°C
Calibrated Yes
Battery Type 9 V
Accuracy ±1°C
Display Digital LCD
Width (Metric) 7.6 cm
Scale Celsius Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.