Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Precision Sentry™ Digital Thermometer

Catalog No. 15079708 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
Bottle Probe
Bullet Probe
Vaccine Bottle Probe
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
15-079-708 Bullet Probe
15-079-709 Bottle Probe
15-079-710 Vaccine Bottle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-079-708
Add to Cart
Add to Cart

This Traceable™ Precision Sentry™ Digital Thermometer constantly monitors and displays current, minimum, and maximum temperatures.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory NIST-traceable calibration.
  • Simple one key min/max resets
  • Use either the internal or external temperature sensor
  • Easily toggle between °F and °C
  • View battery status at a glance

Specifications

Display Dimensions 1/2 in.
Disposable Single-use
Emissivity Unknown
For Use With (Application) Temperature Monitoring
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Probe, Wall Mount, Magnet Mount, Hook and Loop Mounting Strips, Wire Mount (for probe), Flip-Out Benchtop Stand, CR2032 Battery, and NIST-Traceable Certificate (with data)
Length (Metric) 10.16 cm
Material Plastic
Model Bullet Probe
Probe Type Bullet Probe
Resolution 0.1°
Weight (English) 0.15 lb.
Weight (Metric) 0.07 kg
Product Type Digital Thermometer
Data Storage None
Length (English) 4 in.
Max. Temperature (English) 140°F
Max. Temperature (Metric) 60°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50.0°C
Temperature Range (English) -58°F to +140°F
Temperature Range (Metric) -50°C to +60°C
Calibrated Yes
For Use With (Equipment) Temperature Monitored Equipment
Battery Type 3 V CR2032
Accuracy ±0.5°C (-20°C to +60°C), ±1°C otherwise
Immersion Length 9 ft. Cable
Display LCD
Width (Metric) 8.89 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.