Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Refrigerator/Freezer Digital Thermometer
SCI_ED

Catalog No. 14650284 Shop All Fisherbrand Products
Change view
Click to view available options
Probe Type:
Bottle
Bullet
Vaccine Bottle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
14-650-284 Bullet
14-650-283 Bottle
14-650-285 Vaccine Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-650-284
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Reliably monitor and be alerted to any issues affecting the contents of your fridge or freezer without even opening the door using the Traceable™ Refrigerator/Freezer Digital Thermometer.

  • Alarm indicator lights up brightly to draw your attention to an immediate issue
  • Know about excursions before they happen with the pre-alert alarm light that glows orange when your fridge or freezer is within 1 degree of your alarm setting
  • Use the mute button to silence the buzzer alarm while you are investigating the issue
  • Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
  • Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
  • Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Make readings quickly and with certainty using the triple display—shows current, high, and low temperatures simultaneously
  • Pick the probe option that fits your application

Specifications

Certifications/Compliance NIST
Depth (English) 0.75 in.
Depth (Metric) 19 mm
Diameter (English) Probe 0.1875 in.
Diameter (Metric) Probe 4.7625 mm
For Use With (Application) Temperature Monitoring
Height (English) 4.25 in.
Height (Metric) 107.95 mm
Includes Thermometer, bullet probe, hook and loop tape, AAA batteries, quick start guide, and Traceable™ certificate.
Length (English) Cable 120 in.
Length (English) Probe 7/8 in.
Length (Metric) 21 cm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 22.225 mm
Material Plastic
Probe Type Bullet
Resolution 1°
Product Type Digital thermometer
Description Fridge/Freezer Digital Thermometer with Bullet Probe
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58° to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
For Use With (Equipment) Incubators, Refrigerators, or Freezers
Battery Type AAA
Accuracy ±1°C
Display LCD
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.