Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Traceable™ Silicone Pump Tubing

Catalog No. 15078219
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
3/16 in.
For Use With:
All Variable-Speed pumps
Medium flow and Medium/High Flow Variable-Speed Pump
Ultra Low Flow and Low Flow Variable-Speed Pump
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner For Use With
15-078-219 3/16 in. All Variable-Speed pumps
15-078-273 1/4 in. Ultra Low Flow and Low Flow Variable-Speed Pump
15-078-270 1/4 in. Medium flow and Medium/High Flow Variable-Speed Pump
15-078-271 1/16 in. All Variable-Speed pumps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-078-219

Ideal for use with food, pharmaceuticals, and other critical solutions

  • Replacement tubing for Variable-Speed Pump
  • Can be sterilized by autoclaving
  • Length: 7.6m (25 ft.)

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/16 in.
Diameter (Metric) Inner 4.7 mm
Material Silicone
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With All Variable-Speed pumps
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.