Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Thermohygrometer with Clock

Catalog No. 14650286 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
14-650-286 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-650-286

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

Monitor temperature, humidity, and time simultaneously, at a glance.

  • All three parameters are displayed on screen, all the time, so you can log conditions without putting down your clipboard
  • Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
  • Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
  • Features Min/Max memory, which is easily cleared at the beginning of each process
  • Maintain compliance: includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Goes anywhere, whether magnetically mounted or set on the benchtop with built-in kickstand

Specifications

Type Thermohygrometer
Humidity Range 20 to 90%
Resolution 1% RH
Accuracy ±5% RH mid-range, ±8% RH otherwise
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Battery Type AAA
Description Thermohygrometer with Clock
Display Type High-contrast text
Memory Min/Max memory function
Temperature Resolution 0.1°
Width (English) 2 1/4 in.
Height (English) 4 1/4 in.
Depth (English) 1/2 in.
Includes Hygrometer, hook and loop tape, AAA batteries, recalibration reminder magnet, quick start guide, and Traceable™ certificate.
Certifications/Compliance NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.