Learn More
Thermo Scientific™ TraceGOLD TG-1MS Guard GC Columns with SafeGuard, 5.00µm, 0.53mm I.D.
Extend column life with the integrated guard of the this GC column.
Supplier: Thermo Scientific™ 260994705
Description
Extended column life with the integrated guard of the Thermo Scientific™ TraceGOLD TG-1MS GC Column with SafeGuard, which prolongs the lifetime of the analytical column.
Engineered for Superior Performance:- Same performance characteristics as the nonpolar TraceGOLD TG-1MS GC Column
- No impact upon performance when cutting the column during routine maintenance
- Hydrocarbons
- Polychlorinated biphenyls (PCBs)
- Drugs of abuse
- Gasoline range organics (GROs)
- Refinery gases
- Essential oils
- Pesticides
Leap Forward with Low Bleed and Superior Inertness:
- A low bleed, stable column produces consistent results.
- Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
- Minimizing column bleed extends the intervals between scheduled maintenance and prolongs the analytical column lifetime, leading to higher productivity.
- Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
- Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult compounds.
- Hydrocarbons
- GROs
- Drugs of abuse
- PCBs
- Chlorinated aromatics
- Organochlorine pesticides
- Organophosphorous pesticides
- Polycyclic aromatic hydrocarbons (PAHs)
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- Rxi™-1ms
- DB-1
- DB-1ms
- HP-1
- HP-1ms
- Ultra-1
- SPB™-1
- Equity™-1
- VF-1ms
- CP-Sil 5 CB Low Bleed/MS
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.