Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle Track Mats for Eagle Talon™ Berms
GREENER_CHOICE

Catalog No. 17989792 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Weight (English):
24 lb.
40 lb.
48 lb.
64 lb.
84 lb.
144 lb.
200 lb.
216 lb.
223 lb.
263 lb.
340 lb.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-989-792 340 lb.
17-989-786 84 lb.
17-989-787 144 lb.
17-989-790 223 lb.
17-989-782 24 lb.
17-989-783 40 lb.
17-989-788 200 lb.
17-989-785 64 lb.
17-989-789 216 lb.
17-989-784 48 lb.
17-989-791 263 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 17-989-792 Supplier Eagle Supplier No. T8443TM
Add to Cart
Add to Cart

This mat allows trucks to drive in and out of Eagle Talon™ Series Berms while helping protect the berm from punctures and tears.

  • No need for ramps when loading and unloading, just drive-in and drive out with hand trucks.
  • Constructed of XR5 coated liners, an extremely tough woven synthetic fabric that is chemical and corrosion-resistant.

Specifications

Material XR-5
Type Spill Containment Pallet
Weight Capacity Heavyweight
Weight (English) 340 lb.
Weight (Metric) 154 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.