Learn More
Description
Includes
Pouch case and strap
- Special coatings provide unsurpassed infrared and ultraviolet protection, reduce eyestrain and improve image contrast
- Center focus knob has an independent right diopter to adjust maximum focusing flexibility
- Roll-down eyecups for eyeglass wearers
Specifications
- 8 x 21mm
- Minimum focusing distance: 9 ft. (2.7m)
- Prism type: BK-7 porro
- Field of view: 379 ft. (115.5m) at 1000 yards (914m)
- Weight: 6.8 oz. (170g)
- Color: silver
Specifications
Specifications
| Magnification | 8x |
| Lens Coating | Fully Coated |
| Optical Design | BK-7 Prism |
| Height (English) | 3.22 in. |
| Height (Metric) | 8.2 cm |
| Width (English) | 1.96 in. |
| Width (Metric) | 5 cm |
| For Use With (Application) | Bird watchers, hunters and any outdoorsman |
| Includes | Pouch case and strap |
| Weight (English) | 0.42 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

