Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety Tracker II Safety Glasses

Catalog No. 18072120
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Impact-resistant, Scratch-resistant, UV-treated
Lens Tint:
Clear
Smoke
Twilight
Welding 5
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Coating Lens Tint
18-072-120 Impact-resistant, Scratch-resistant, UV-treated Welding 5
18-072-117 Anti-fog, Scratch-resistant Clear
18-072-118 Anti-fog, Scratch-resistant Smoke
18-072-119 Anti-fog, Scratch-resistant Twilight
18-072-116 Anti-fog, Scratch-resistant Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18-072-120 Supplier Bollé Safety Supplier No. 40089
Add to Cart
Add to Cart

Tracker II safety glasses have fully sealed foam padding for excellent protection, feather-light 1.8 oz. frame, no pressure co-molded temples

  • High contour 8-base lens with 180° distortion-free viewing and superior optical quality
  • Interchangeable rubberized eye seal provides protection against dust and particles
  • Foam-padded
  • Optimal fit in comfortable, durable frame and adjustable head strap improves fit and protection
  • Lenses provide 99.9% UVA/B protection

Specifications

Lens Coating Impact-resistant, Scratch-resistant, UV-treated
Shape Rectangular
Width (Metric) 7 cm
Height (Metric) 6 cm
Width (English) 2.75 in.
Height (English) 2.38 in.
Certifications/Compliance ANSI Z87+
Lens Tint Welding 5
Product Type Safety Glasses
Frame Color Gray/Black
Weight (English) 0.353 oz.
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate
UV Protection UVA and UVB
Frame Type Full Frame
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.