Learn More
Description
- Adjustable from 20 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Nylon reinforced fiberglass base
- Ergonomic 8° forward and 3° backward seat tilt locks in place
- 18 in. diameter round tube chrome foot ring with knob lock
- Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Casters | Yes |
| Footrest | Yes |
| With Lumbar Support | No |
| Color | Blue |
| With Armrest | No |
| With Backrest | No |
| With Tilt | No |
| Material | Polyurethane |
| Seating Type | Medium Bench Height |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.