Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC New Pig Sorbent Roll, Universal Use, Medium Weight, 1 Roll

Catalog No. 5000675302
Encompass

This medium-weight sorbent roll is designed for universal use, providing effective absorption for various fluids.

  • Product type: roll
  • Application: universal use
  • Overall length: 300 ft.
  • Width: 36 in.
  • Capacity per package: 39 gal.
  • Material: polypropylene
  • Fluids absorbed: water, solvents, universal, oil, coolants
  • Absorbency weight: medium

Catalog No. 50-006-75302 Supplier MSC Supplier No. 87070546
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-weight sorbent roll is designed for universal use, providing effective absorption for various fluids.

  • Product type: roll
  • Application: universal use
  • Overall length: 300 ft.
  • Width: 36 in.
  • Capacity per package: 39 gal.
  • Material: polypropylene
  • Fluids absorbed: water, solvents, universal, oil, coolants
  • Absorbency weight: medium

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.