Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Traffic Sign: Industrial, Legend: TRUCK DRIVERS SHUT OFF MOTOR SET BRAKES SET WHEEL CHOCKS

Catalog No. 19110984 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Blue, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-110-984 Black, Blue, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-110-984 Supplier Brady™ Supplier No. 43413
Add to Cart
Add to Cart

TRUCK DRIVERS: SHUT OFF MOTOR, SET BRAKES, SET WHEEL CHOCKS industrial taffic signs provide warnings and consequences to deter unauthorized access.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Adhesive Type Non-adhesive
Color Black, Blue, White
Finish Matte
Format Label
Material Aluminum
Product Type Label
Sterility Non-sterile
Display Text Header: NOTICE Legend: TRUCK DRIVERS SHUT OFF MOTOR SET BRAKES SET WHEEL CHOCKS
Quantity 1 Ea.
Size (English) 14 x 10 in. (W x H)
Size (Metric) 35.5 x 25.4 cm (W x H)
Dimensions (L x W) 10 x 14 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.