Learn More
Carson™ TrailMaxx™ Compact and Lightweight Roof Prism Binoculars, 8 x 21 mm

Shop All Carson Optical Products


Description
- A center focusing knob with barrels that fold in to allow for easy storage
- Multi-coated lenses and BK-7 prisms ensure sharp and crystal clear images
- Includes a pouch, strap, and lens cloth
- Ideal for concerts, sporting events, camping, hiking, and traveling
Specifications
Specifications
| Magnification | 8x |
| Lens Coating | Multi-coated |
| Optical Design | Roof Prism |
| Diameter (Metric) Lens | 21 mm |
| Height (English) | 1.5 in. |
| Width (English) | 4 in. |
| Includes | Pouch, Strap, and Lens Cloth |
| Weight (English) | 0.5 lb. |
| Field of View | 366 ft. at 1000 yd. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.