Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Trans-Prep 5-Slide Plastic Coplin Slide Jar
SDP

Catalog No. 22035371
Change view
Click to view available options
Material:
HDPP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
22-035-371 HDPP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-035-371 Supplier StatLab Supplier No. CJ616
Add to Cart
Add to Cart

Made of transparent HDPP and is excellent for a variety of laboratory tasks.

  • Great for FNA's or special staining and for microwave enhanced protocols
  • Use as a pap jar filled with 95% alcohol or as a mailer for slides
  • The stable base structure reduces tips and spills and thick walls ensure durability and longevity
  • The friction fit threaded cap is virtually leak proof

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 250 mL
Color Translucent
Disposable Reusable
Material HDPP
Shape Cylinder
Sterility Non-sterile
Surface Treatment Non-treated
Type Coplin Jar
Height (Metric) 11.43 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.