Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Transfer Pipettes 7 ml Large Bulb, 3.5 ml Bulb draw, 3 ml gradations, Sterile package
SDP

Catalog No. 501929238
Encompass_Preferred

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.

They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 3.5 ml
Gradations: 3 ml
Package: Sterile
Drops/ml: 21
OAL: 160 mm

Catalog No. 50-192-9238 Supplier Electron Microscopy Sciences Supplier No. 7097709
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology and urinalysis. Sterile pipettes are excellent for micro-biology and tissue culture applications. Their low-affinity surface reduces sample, cell, or protein loss.

They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates. They can be used with liquid nitrogen (-1996 deg C).
Bulb Draw: 3.5 ml
Gradations: 3 ml
Package: Sterile
Drops/ml: 21
OAL: 160 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.