Learn More
Description
Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific™ Transfer Vessels Withdrawal Device.
Specifications
Specifications
| Type | LN2 Withdrawal Device, 8L/min. |
| Capacity (English) | 1.05 cu. ft. |
| Capacity (Metric) | 30 L |
| For Use With (Equipment) | LN2 Transfer Vessels, For Thermo 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.