Learn More
Description
- The Transferpette™ pro Starter Kit combines three single-channel micropipettes in widely used volume ranges, matching pipette tips, and three dedicated shelf/rack mounts. There are four kits to choose from: Micro, Midi, Macro, or Standard.
- Transferpette™ pro Key Features:
- Slim, well-balanced design with an adjustable finger rest for a natural hand position and reduced strain
- Two adjustment options for accuracy and adaptability
- Easy Calibration for tool-free calibration
- User Adjustment feature for quick, reversible fine-tuning when pipetting conditions change
- Counter protection prevents over-rotation, ensuring consistent performance and long-term durability
- Fully autoclavable at 121°C for easy cleaning and sterilization
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPas
- Micro Starter Kit: Three Transferpette™ pro pipettes, 0.1 to 2.5 μL (p/n 706869), 0.5 to 10 μL (p/n 706870), and 10 to 100 μL (p/n 706874)
- Midi Starter Kit: Three Transferpette™ pro pipettes, 2 to 20 μL (p/n 706872), 20 to 200 μL (p/n 706878), and 100 to 1000 μL (p/n 706880)
- Macro Starter Kit: Three Transferpette™ pro pipettes, 100 to 1000 μL (p/n 706880), 500 to 5000 μL (p/n 706882), and 1000 to 10000 μL (p/n 706884)
- Standard Starter Kit: Three Transferpette™ pro pipettes, 0.5 to 10 μL (p/n 706870), 10 to 100 μL (p/n 706874), 100 to 1000 μL (p/n 706880)
- Each starter kit also includes three TipBox pipette tips and three shelf/rack mounts (p/n 704881). Each mount holds a single pipettor.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With | Universal Pipette Tip |
| Grip Type | Ergonomic |
| Model | Transferpette™ pro |
| Number of Channels | 1 |
| Sterility | Sterile |
| Type | Starter Kit, Standard |
| Volume (Metric) | 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL |
| Finger Style | Adjustable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.