Learn More
Description
- The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
- Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
- The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
- The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
- A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
- Volume range of single-channel pipette: from 0.1 μl to 10 ml
- Volume range of multi-channel pipette: from 0.5 μl to 300 μl
- Universal tip cone
- Color code on volume adjustment wheel, shaft and volume-change protection
- Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
- Can be calibrated easily and without tools thanks to Easy Calibration technology
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa s
Specifications
Specifications
| Certifications/Compliance | DIN EN 285 |
| Description | Transferpette™ S, 100-1000 μL, adjustable volume, D-1000, DE-M |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Dark Blue |
| Disposable | Reusable |
| For Use With | Pipette Tip 50 to 1000 μL |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
