Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Transparent PTFE/Silicone Septa

Catalog No. 111010358 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Transparent
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-101-0358 Transparent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0358 Supplier MilliporeSigma™ Supelco™ Supplier No. 27237U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Septa, PTFE/Silicone have been used to seal the headspace vial in the determination of methylene chloride in urine samples by solid-phase microextraction technique combined with gas chromatography.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 20 mm
Color Transparent
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 250°C
Thickness (English) 0.1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.