Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Transport Skate with Casters

Catalog No. 85406149
Change view
Click to view available options
Treston transport skate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
85-406-149 Treston transport skate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 85-406-149 Supplier Treston™ Supplier No. 85406149
Add to Cart
Add to Cart

Transport skates are used for moving Treston Concept workstations for maintenance, cleaning or reconfiguring a lab space.

  • With a transport skate, one person can easily move Treston Concept tables
  • Used for cleaning, maintenance or reconfiguring a lab space
  • For long distance moving, you will need two transport skates
  • Transport skate fits Treston Concept table feet
  • Max load 400 lbs

Specifications

Width (English) 12.5 in.
Width (Metric) 317 mm
For Use With (Equipment) Treston Workstations
Height (English) 3 in.
Length (Metric) 762 mm
Length (English) 30 in.
Height (Metric) 76 mm
Depth (English) 30 in.
Depth (Metric) 762 mm
Description Transport skate w/casters
Dimensions (L x W) 30 x 12.5 in.
Quantity 1 Ea.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.