Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Transport Vials, 10mL

Catalog No. 14375437 Shop All Starplex Scientific Products
Change view
Click to view available options
Color:
Amber
Translucent
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-375-437 Translucent
22-046-430 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-375-437 Supplier Starplex™ Scientific Supplier No. V102NL
Add to Cart
Add to Cart
This item is not returnable. View return policy

A comprehensive range of premium quality, durable polypropylene vials that coordinate with capping options for either storage or transport.

Leak resistant, graduated 10ml vials are available in clarified polypropylene for easy visual inspection or amber for light sensitive testing. Flat, white, o-ring style screw caps provided separately in the case are ideal for transport. 

The 10mL white capped vial is also available in a sterile peel pouch.

Specifications

Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 10 mL
Closure Color White
Closure Type Cap
Color Translucent
For Use With (Application) Specimen collection/transportation
Label No Label
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.