Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Transwell™ with Polycarbonate Membrane Insert
GREENER_CHOICE

Catalog No. 07202475 Shop All Corning Products
Change view
Click to view available options
Pore Size:
0.4 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
07-202-475 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-202-475 Supplier Corning™ Supplier No. 7910
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transwell™ with 0.4 μm thick translucent polycarbonate membrane is treated for optimal cell attachment.

  • The suggested replacement for 3419
  • 0.4 μm thick translucent polycarbonate membrane
  • Each insert is packaged in a 100 mm dish, 12 inserts per case
  • Membrane must be stained for cell visibility
  • Recommended medium well volume 13 mL
  • Recommended medium insert volume 9 mL
TRUSTED_SUSTAINABILITY

Specifications

Material Virgin Polystyrene, Translucent Polycarbonate
Pore Size 0.4 μm
For Use With (Application) Cell Culture
Diameter (Metric) Inner 100 mm
Diameter (Metric) Outer 75 mm (Membrane)
Height (Metric) 0.83 in. (with lid)
Quantity 1/Pk., 12/Cs.
Color Clear
Surface Treatment Tissue Culture
Sterility Sterile
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.