Learn More
Description
- Sturdy construction with 2.25 in. solid legs
- Steel frame supporting apron
- Chemical-resistant, non-emitting UV finish
Specifications
Specifications
| Product Type | Trapezoid Science Table |
| Color | Oak |
| Autoclavable | Not Autoclavable |
| No. of Doors | None |
| No. of Drawers | None |
| No. of Shelves | None |
| With Casters | Yes |
| Footrest | No |
| With Tilt | No |
| Includes | Solid oak apron |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

