Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Travel TV Mount
SDP

Catalog No. 17985142
Change view
Click to view available options
Weight (English):
3.7 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-142 3.7 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-142 Supplier Ready America Supplier No. MRV3500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile and space-saving solutions for avid travelers and adventurers

  • This unique LCD mount features dual-docking stations
  • One station can be mounted in the home and the other in the RV, or one on the inside of the motor home and the other on the outside
  • The Wall Mount is designed to support LCD TVs up to 27 and 40 lb.
  • TVs easily slide in and out of the docking stations and can be transferred effortlessly from one docking station to the other
  • The Wall Mount extends 16 in. pans and tilts, and has a built-in bubble level

Specifications

Product Type TV Mount
Weight (English) 3.7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.