Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Tray RTU Format Type I Glass Vials

Catalog No. 01677083
Change view
Click to view available options
Product Line:
2R
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01-677-083 2R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-677-083 Supplier Corning™ Supplier No. 81088E5

Please contact your sales representative for a quote.

High-quality Type I glass vials in Tray RTU format.

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Tray RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 4 mL
Product Line 2R
Height (Metric) 35 mm
Product Type Pharmaceutical Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.