Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Tray RTU Format Velocity™ Vials

Catalog No. p-200025536
Change view
Click to view available options
Product Line:
10R
20R
2R
6R
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01-677-097 2R
01-677-098 6R
01-677-099 10R
01-677-100 20R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-677-097 Supplier Corning™ Supplier No. 91388E5

Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

Velocity™ vials in Tray RTU format.

Corning™ Velocity™ vials

  • Type I externally coated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Tray RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 4 mL
Product Line 2R
Height (Metric) 35 mm
Product Type Pharmaceutical Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.