Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Trays for Precision™ Water Baths

Catalog No. 3166228 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Flask Tray
Tube Tray
For Use With (Equipment):
Precision 15L Shaking Water Baths
Precision 27L Shaking Water Bath
Precision Shaking Water Baths
Size:
13 to 25 mm
25 mL
50 mL
Large
Small
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Size
31-662-28 Flask Tray Precision Shaking Water Baths 50 mL
31-615-97 Tube Tray Precision Shaking Water Baths 13 to 25 mm
31-615-99 Flask Tray Precision Shaking Water Baths 25 mL
31-647-16 Flask Tray Precision 15L Shaking Water Baths Small
31-647-17 Flask Tray Precision 27L Shaking Water Bath Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-662-28 Supplier Thermo Scientific™ Supplier No. 3166228
  • $1,252.00
    $908.65 / Each of 1

    Save $343.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hold test tubes and flasks in place with trays for Precision water baths.

Hold test tubes and flasks in place with trays for Thermo Scientific™ Precision™ water baths.

Test Tube Tray

  • Measures 5 x 10.2in. (12.7 x 25.9cm)
  • Holds 10-13 25mm test tubes

Flask Trays

  • Measures 12.7 x 25.9cm (5 x 10.2in)
  • 25mL flask tray holds 18 clips
  • 50mL flask tray holds 10 clips
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) Precision Shaking Water Baths
Shaking Motion Reciprocating
Type Flask Tray
Holds 10 x 50 mL Flasks
Material Stainless Steel
Size 50 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.