Learn More
Description
Designed for preclinical research applications, the system combines precise speed and incline control with intuitive touchscreen operation and configurable stimulation methods. An integrated stimulation verification test allows users to quickly confirm proper grid performance and identify cleaning or maintenance issues before beginning an experiment, helping ensure consistent motivation, reduce variability, and improve study reproducibility.
- Available for mice, rats, or both, the treadmill provides the flexibility required for a wide range of neuroscience, cardiovascular, metabolic, obesity, aging, and exercise research applications.
- Adjustable belt speeds from 0.4 cm/s to 150 cm/s allows researchers to create protocols suitable for a broad range animal models.
- Adjustable positive and negative slope incline ( -25°C to +25°C) for investigating muscle performance and endurance. Integrated touchscreen control system providing real-time visualization of study data and system status.
- Comprehensive performance data collection: Distance travelled, Trial duration, Belt speed, Total stimulation duration, Number of stimulation episodes, Stop conditions.
- Convertible mouse and rat models supporting high-throughput research environments for increasing laboratory flexibility while reducing equipment costs and footprint.
- Software integration simplifying data management and downstream analysis: protocol management, data collection and storage for analysis.
- Robust construction for intensive laboratory use, built with durable, high-quality materials for long-term reliability.
Panlab treadmills are designed to withstand the demands of high-throughput research environments.
Specifications
Specifications
| Product Type | Treadmill |
| Animal | Rat, Mice, Rabbit |
| Number of Lanes | 5 |
| Display Type | Touchscreen |
| Speed Range | 0.4 to 150 cm/sec. |
| Includes | Treadmill with touchscreen controller, lids and grids, cables and connectors, Sedacom software |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.