Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TRI-ARC Step Stand Stool, 12 inch OAH, Steel, Mobile Wheel Base

Catalog No. 5000513119
Encompass

This TRI-ARC Step Stand Stool is designed for stability and mobility in various work environments. Constructed from durable steel, it features a single step with a perforated tread for secure footing. Equipped with a mobile wheel base, this stool offers easy maneuverability and has a robust load capacity of 450 lb, ensuring reliable performance for daily tasks. It meets ANSI and OHSA standards for safety.

  • Durable steel construction
  • Perforated step tread for secure footing
  • Mobile wheel base for easy maneuverability
  • 450 lb load capacity
  • Meets ANSI and OHSA standards
  • Overall height of 12 inches
  • Overall width of 24 inches
  • Overall depth of 10 inches

Catalog No. 50-005-13119 Supplier MSC Supplier No. 19949874
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This TRI-ARC Step Stand Stool is designed for stability and mobility in various work environments. Constructed from durable steel, it features a single step with a perforated tread for secure footing. Equipped with a mobile wheel base, this stool offers easy maneuverability and has a robust load capacity of 450 lb, ensuring reliable performance for daily tasks. It meets ANSI and OHSA standards for safety.

  • Durable steel construction
  • Perforated step tread for secure footing
  • Mobile wheel base for easy maneuverability
  • 450 lb load capacity
  • Meets ANSI and OHSA standards
  • Overall height of 12 inches
  • Overall width of 24 inches
  • Overall depth of 10 inches

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.