Learn More
Heathrow Scientific Tri-Clamp-ette™ Pipette Holder (Holds 3 Pipettors), Blue
Description
- Chemical-resistant polypropylene and fits most major pipette brands
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Pipettes |
| Material | Polypropylene |
| Positions | 3 |
| Shape | Horizontal |
| Stackable | No |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 6.2 x 4.7 x 3.7 in. (15.7 x 12 x 9.5 cm) |
| Product Type | Pipette Holder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.