Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tri-Cornered Polypropylene Beakers

Catalog No. S35869 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
1000 mL
Quantity:
25ea/bag*4bags=100ea/cs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S35869 400 mL 25ea/bag*4bags=100ea/cs
S35868 100 mL 25ea/bag*4bags=100ea/cs
S35862 250 mL 25ea/bag*4bags=100ea/cs
S35861 1000 mL 25ea/bag*4bags=100ea/cs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S35869

missing translation for 'validMainframeMsg'

Unaffected by commonly used acids, alkalis and solvents

  • Tri-cornered lip for dripless pouring Sturdy enough for autoclaving and reuse, yet inexpensive enough to be disposable Easy-to-read graduations in L and mL
  • Accurate to ±5.0%
  • 10mL graduations

Specifications

Color Nature
Capacity (Metric) 400 mL
Material Polypropylene
For Use With (Application) Collect specimen in the lab
Height (Metric) 109.24 cm
Length (Metric) 85.16 cm
Quantity 25ea/bag*4bags=100ea/cs
Width (Metric) 85.16 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.