Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Triangular Pill Counting Tray

Catalog No. 14127585
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
14-127-585 Sterile
14-127-586 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-127-585 Supplier Heathrow Scientific™ Supplier No. 120847

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Counting trays that offer safety and convenience when counting pills and capsules. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. This triangular tray is user-friendly, as it can be used with either hand.

  • Disposable to ensure no chemical cross-contamination for patient safety
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Meets quality control and GMP requirements for manufacturing batch sampling
  • Durable and shatterproof trays constructed of inert, BSE/TSE free material
  • Lot traceable
  • Pour spout in corner for dispensing control
  • Weight: 28.5 g (0.06 lb.)
  • Size Dimensions (L x W x H): 230 x 230 x 13 mm
  • Includes an ergonomic spatula (177.25 x 19.2 mm)
  • Includes cutouts on both sides

Specifications

Certifications/Compliance REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004
Dimensions (L x W x H) 230 x 230 x 13 mm
Color White
Height (Metric) 13 mm
Length (Metric) 230 mm
Material Polystyrene
Type Pill-counting Tray
Width (Metric) 230 mm
For Use With (Application) Counting Pills
Includes Curved Spatula
Length (English) 9.1 in.
Height (English) 0.5 in.
No. per Case 30/Cs.
Shape Triangular
Width (English) 9.1 in.
Autoclavable Not Autoclavable
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.