Learn More
Description
- Hexagonal workstation
- Consists of 1 in. thick black epoxy resin flat top
- Rubber base molding on desk
- Durable chemical resistant finish
- Durable earth-friendly UV finish
- SEFA compliant and MAS Certified Green
Warranty and Services
Limited lifetime
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Black |
| Material | Epoxy |
| Type | Laboratory Sink |
| Finish | Epoxy Resin |
| Includes | 3 GFI protected AC duplex receptacles |
| Dimensions (L x W x H) | 143.5 x 124.5 x 91.4 cm (56.5 x 49 x 36 in.) |
| Width (English) Basin | 20.44 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


