Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 1.3112 in. Diameter, 2 in. Long, Tool Steel, 1 ea.

Catalog No. 5000513750
Encompass

This Class ZZ Plus plug gage is designed for precision measurement applications, offering a diameter of 1.3112 in. The gage is manufactured from tool steel with a hardness of 60/65 Rc, ensuring durability and reliability in inspection tasks.

  • Tolerance class: ZZ (0.0002 in. or 0.005 mm)
  • Diameter of measurement: 1.3112 decimal inch
  • Material: Tool steel
  • Finish: 10 microinch or better
  • Roundness: Within 0.0001 in. (0.0025 mm)
  • Length: 2 in.
  • Traceability: NIST traceable
  • Includes certificate of accuracy
  • Marked with size and direction of tolerance
  • Handle sold separately

Catalog No. 50-005-13750 Supplier MSC Supplier No. 64760234
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for precision measurement applications, offering a diameter of 1.3112 in. The gage is manufactured from tool steel with a hardness of 60/65 Rc, ensuring durability and reliability in inspection tasks.

  • Tolerance class: ZZ (0.0002 in. or 0.005 mm)
  • Diameter of measurement: 1.3112 decimal inch
  • Material: Tool steel
  • Finish: 10 microinch or better
  • Roundness: Within 0.0001 in. (0.0025 mm)
  • Length: 2 in.
  • Traceability: NIST traceable
  • Includes certificate of accuracy
  • Marked with size and direction of tolerance
  • Handle sold separately

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.