Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Trimming Grossing Blades
SDP

Catalog No. STLGB130MMB
Change view
Click to view available options
Includes:
130 mm Blades
130 mm Blades and Dispenser
260 mm Blades
260 mm Blades and Dispenser
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
STLGB130MMB 130 mm Blades
STLGB130MMD 130 mm Blades and Dispenser
STLGB260MMB 260 mm Blades
STLGB260MMD 260 mm Blades and Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. STLGB130MMB Supplier StatLab Supplier No. GB130MMB
Add to Cart
Add to Cart

Ultra-sharp, precision stainless steel blades.

  • Precisely honed steel allows for more precise trimming, uniform cuts, and consistent grossing on surgical/autopsy specimens
  • 50 blades per pack

Specifications

Size Small
Disposable Single-use
Sterility Non-sterile
Includes 130 mm Blades
Graduated No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.