Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Trimming Station with In House Ventilation Dual Draft
SDP

Catalog No. 22444246 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
48.26 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-246 48.26 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-246 Supplier Mopec Supplier No. OG150

missing translation for 'validMainframeMsg'

Recommended for smaller labs that need a single workstation to accommodate small dissection and trimming procedures. Mopec™ Trimming Station with In House Ventilation Dual Draft provides a surprisingly large work area and is ideal for trimming, small surgical procedures and staining.

  • All Stainless Steel Construction
  • Comes with removable grid plates

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Description 13 x 35 in. work area
Includes Perforated Grid Plate
Ventilation In house Ventilation
Depth (English) 36 in.
Depth (Metric) 91.44cm
Height (English) 19 in.
Width (English) 21 in.
Height (Metric) 48.26 cm
Width (Metric) 53.34cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.