Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Trimming Station with In House Ventilation
SDP

Catalog No. 22444248 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
134.62cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-248 134.62cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-248 Supplier Mopec Supplier No. OG250

missing translation for 'validMainframeMsg'

Provides a surprisingly large work area and is ideal for procedures and staining. Mopec™ Trimming Station with In House Ventilation features a recirculating dual draft and has a sturdy stainless steel leg frame.

  • All stainless steel construction
  • 8 foot hospital grade line cord
  • 24 in. standard fluorescent light
  • Hand spray rinse
  • Removable perforated down vent grill
  • GFCI receptacle
  • Circuit breaker
  • Perforated backdraft grill
  • Drain pipe

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Includes 13 x 35 in. work area
Electrical Requirements GFCI receptacle
Ventilation In house Ventilation
Depth (English) 36 in.
Depth (Metric) 91.44cm
Height (English) 53 in.
Width (English) 21 in.
Height (Metric) 134.62cm
Width (Metric) 53.34cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.