Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Trimming Table with Fold Down Wall Mount and Hand Crank
SDP

Catalog No. 22444239 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
114.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-239 114.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-239 Supplier Mopec Supplier No. OD200

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Mopec™ Trimming Table with Fold Down Wall Mount and Hand Crank provides a compact work area for multiple procedures and includes an elevating hand crank.

  • Prep, surgery and animal exams can be performed on this table
  • Designed to be wall mounted
  • Table drops to 90 degreees
  • When finished, simply fold and lock in an upright position against the wall
  • One hand easy operation
  • 18 gauge stainless steel with marine edge for fluid control

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Product Line Trimming Tables
Length (English) 45 in.
Width (English) 20 in.
Length (Metric) 114.3 cm
Load Capacity (English) 300 lb.
Load Capacity (Metric) 136.07 Kg
Width (Metric) 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.