Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Trinocular with 6MP Excelis HD Camera and Monitor
SDP

Catalog No. 01000967 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-967 Trinocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-967 Supplier ACCU-SCOPE™ Supplier No. EXC360HDS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The new EXC-360-HDS features a Trinocular microscope, with 6MP EXCELIS™ HD camera and monitor w/ 0.35x c-mount.

  • Trinocular viewing head, inclined 30°, rotatable 360°; fixed light path split 50:50
  • Plan Achromat 4x, 10x, 40xR, 100xR oil objectives
  • Excelis HD camera (CAT# AU-600-HDS), 0.35x c-mount
  • PL10x/22mm focusable eyepieces with eye cushions; accepts 24mm reticle
  • Coaxial focusing system with adjustable tension control and upper limit stop to prevent accidental damage to slides
  • Stand: All metal structural frame with molded plastic protective shell; 5v USB-C charging port on back for personal mobile device
  • Stage: Double-layer, rackless mechanical stage with ceramic insert; size 210mm x 170mm; X-Y movement range 78mm x 51mm, Low position right hand controls
  • N.A. 1.25 Abbe Condenser with iris diaphragm; slot for phase contrast or darkfield sliders Coaxial coarse and fine focus controls
  • 3W LED with variable intensity control; LED bulb is rated for over 25,000 hours of continuous use; internal universal power supply 110-240v
  • Accessories: Dust cover, power cord, immersion oil and instruction manual
  • Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb

Specifications

Eyepiece PL-WF 10X/22 mm
Head Style Trinocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Plan Achromatic
Product Type Digital Microscope System Package
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.