Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic Swift Line Trinocular Cordless LED Microscope with 8 in. Tablet

Catalog No. S001201 Shop All Motic Swift Line Products
Change view
Click to view available options
Eyepiece:
10X/18 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Eyepiece
S001201 10X/18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S001201 Supplier Motic Swift Line Supplier No. M3802CT4BTI1
Add to Cart
Add to Cart

Combining a new design with built-in handle to encourage proper handling, and semi-plan objectives, this microscope fits the needs of taxing clinical and student environments.

The Swift M3800 series continues the Swift tradition for value and quality with a brand new exciting look! Packed with standard research features, this series is ideal for advanced high school, biology, college, veterinarian, medical or technical applications. The BTI Series feature high-speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets, wireless laptops, and HD ready LCD monitors/projectors through HDMI.

  • TABLET:
  • 8 in. LCD Android tablet with 1280 x 800 screen resolution
  • Connection: WiFi; micro SD card
  • WiFi Resolution 1920 x 1080 / 1280 x 720
  • 4.0 MP capture resolution
  • WiFi (2.4 or 5 GHz) and Ethernet (RJ45)
  • MotiConnect App
  • Connect 5 WiFi devices at one time
  • Connect office/clinic/business network through RJ45 port connection
  • OPTICAL SYSTEM:
  • Widefield 10x /18mm eyepieces.
  • Trinocular viewing head with 45° inclined eyepieces, with diopter and interpupillary adjustment 54 mm to 76 mm.
  • Infinity plan 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.), and 100x R (1.25 N.A.) objectives. All are parfocalled, parcentered and color-coded.
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives. Mounted in reverse position to facilitate ease in changing slides.
  • ILLUMINATION:
  • LED light rated up to 50,000 hours of life, illumination equal to a 20 W tungsten bulb.
  • Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries. Battery charger included with microscope, automatically shuts off when batteries are fully charged, no danger of overcharging batteries and shortening battery life. No expensive recharger station needed/ Plug directly into wall outlet, or use ordinary, inexpensive power strip for recharging multiple microscopes. Indicator light changes from red to green when fully charged.
  • Single 8 hour charge allows up to 50 hours of use.
  • ELECTRICAL:
  • 110 V to 220 V switching power supply, unit shipped with American plug.
  • FOCUSING:
  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated.
  • STAGE:
  • Large 5-3/4 in. x 4-3/4 in. (143 mm x 120 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls.
  • Built-in 1.25 Abbe condenser has iris diaphragm.
  • FRAME:
  • Base dimensions: 9-1/4 in. x 6 in. (235 mm x 151 mm)
  • Height: 14-1/4 in. (362 mm). Net wt. 11 lb. (24.3 kg).

Trinocular Cordless LED Microscope, LED Microscope, Motic microscope, microscope

Specifications

Eyepiece 10X/18 mm
Head Style Trinocular
Lighting Type LED
Objective Types Infinity Corrected Plan
Product Line Swift Line
Product Type Digital Tablet Compound Microscope
Voltage 110/220 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.