Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Swift Line Trinocular Educational Microscope M2652CT-4
SCI_ED

Catalog No. S81829 Shop All Motic Swift Line Products
Change view
Click to view available options
Objective Types:
Achromatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
S81829 Achromatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81829 Supplier Motic™ Swift Line Supplier No. M2652CT4
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Trinocular Educational Microscope M2652CT-4 is an advanced trinocular, c-mount camera ready, educational microscope.

This microscope features a Siedentopf trinocular head, low-drive mechanical stage, spring specimen holder, easy to use coaxial focusing system, 0.5X C-mount and 1.25 condenser. M2652CT-4 is also rechargeable, with cool and efficient dimmable LED illumination.

OPTICAL SYSTEM

  • (2) WF10x/18 mm eyepieces
  • Siedentopf trinocular viewing head with 30° inclined eyepieces. 55 to 75 mm IPD
  • 50/50 Light Split
  • 0.5X C-Mount (Included)
  • DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.), and 100x (1.25 N.A.) achromatic objectives
  • Four-hole nose piece is ball-bearing mounted for smooth, precise positioning of objectives.
  • 100xR (1.25 N.A.) objective available (sold separately)

ILLUMINATION

  • Variable LED light provides bright, white illumination.
  • 8 hour recharge allows for up to 40 hours of use.

ELECTRICAL

  • 110V - 220V switching power supply, unit shipped with American plug

FOCUSING

  • Coaxial coarse and fine focusing controls
  • Fine focus knob is graduated.
  • Safety rack stop prevents damage to slides and objective lenses.

STAGE

  • Large 120 x 120 mm low-drive mechanical stage
  • Spring loaded specimen holder
  • Built-in 1.255 N.A. condenser with iris diaphragm
  • Upper limit adjustable rack stop

Specifications

Eyepiece WF10X
Head Style Trinocular
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model M2652CT-4
Objective Types Achromatic
Product Line M2650 Series
Product Type Trinocular Microscope
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.