Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE Trinocular Microscope with Achromat Objectives-4X, 10X, SP40XR and 100XR dry objectives
SDP

Catalog No. 01189312 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Magnification Power:
4X, 10X, Semi-Plan 40XR, 100XR
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-189-312 4X, 10X, Semi-Plan 40XR, 100XR
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-312 Supplier ACCU-SCOPE Supplier No. EXC123D
Add to Cart
Add to Cart

Delivers reliable observation for lab and educational environments with clear, detailed imaging for routine screening and teaching.

  • Optical System: DIN Optical System, f=160mm, Anti-Mold
  • Viewing Head: Trinocular; Inclined 30° and rotatable 360°; Single diopter adjustment; Interpupillary distance adjustment 48 to 75 mm
  • Eyepieces: WF10X/18.5 mm field of view; a pointer is standard in one eyepiece; eyepieces are locked-in to prevent classroom tampering and accept 19mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4X, 10X, Semi-Plan 40XR and 100XR Dry Objective - (spring-loaded)
  • Stage: Rackless Mechanical Stage; size 150 x 139 mm; travel area 75 mm (X) x 32 mm (Y) movement with right hand control; vernier scale reading to 0.1mm
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum; built in fixed focus stop allows for rapid focusing while protecting specimens; built-in carry handle and cord hanger
  • Illumination: Variable LED illumination; bulb life rated for 20,000 hours; UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control; all metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018; UL approved; CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Trinocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 4X, 10X, Semi-Plan 40XR, 100XR
Model ACCU-SCOPE
Objective Types DIN Achromatic
Product Type Trinocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.